1. Tools & Machining/
  2. Power Tools/
  3. Rotary Tools & Accessories/
  4. Rotary Tool Consumables
EZ Speedclic Abrasive Brushes
0
1
2

EZ Speedclic Abrasive Brushes


See all variants from
£6.29

Inc VAT (20%)

See all variants from £6.29

Description

Designed for cleaning and light sanding, Dremel EZ SpeedClic brushes are perfect for getting to those hard-to-reach areas. The built in polishing compound ensures the perfect finish every time.

Features and Benefits
■ Bristles include a built-in polishing compound
■ Available in a range, to best suit your needs
■ See below for product sizes and types

Notes
■ Shank diameter: 3.2 mm
■ Working diameter: 25 mm
■ Grit: 36
■ Width: 25 mm
■ Maximum RPM: 15,000 1/min
■ Length: 25 mm
■ Height: 7 mm

2615S472JA

■ Shank diameter: 3.2 mm
■ Working diameter: 25 mm
■ Grit: 120
■ Width: 25 mm
■ Maximum RPM: 15,000 1/min
■ Length: 25 mm
■ Height: 7 mm

2615S473JA

■ Shank diameter: 3.2 mm
■ Working diameter: 25,0 mm
■ Grit: 220
■ Width: 25 mm
■ Maximum RPM: 15,000 1/min
■ Length: 25 mm
■ Height: 7 mm

See full description

Feature Attributes

Includes:

1 x brush

Type:

Bristle Brush

Item:

Multi Tool Consumables

Number of Pieces:

1

Contents:

1 x brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome