1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. Router Cutters
1/4" TC Rounding Over

1/4" TC Rounding Over


Select
See all variants from
£33.99Inc VAT (20%)
Up to 9% off

See all variants from £33.99

Description

Self-guiding cutters for rounding over edges do not require a side fence. They are supplied with two bearings. Use the larger bearing for a round-over. If the cutter is lowered, a top quirk can be produced. Bullnose mouldings can also be produced by taking a second pass from the opposite side of the workpiece.
(D= Cutting Diameter, C= Length of Cut, R= Radius)

Feature Attributes

Finish/Coating:
TCT
Material:
Tungsten Carbide
Shank Diameter:
1/4 in
Type:
Rounding Over Bits
Item:
Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome