RP0900X 1/4in & 3/8in Plunge Router

RP0900X 1/4in & 3/8in Plunge Router


Select
£159.99 Inc VAT (20%)
5.5% off


See all variants from £159.99

Description

The Makita RP0900X 1/4in & 3/8in Plunge Router is a high-durability tool with an excellent design. It has a 0-35mm (0 - 1-1/8in) plunge depth capacity with 3 adjustable depth stops for repetitive depth routing. It uses a scale level for adjusting depth of routing. It is supplied with a straight guide, 13mm wrench, 22mm wrench, 1/4in collet cone, 3/8in collet cone and a carry case. Specifications: Collet: 1/4 or 3/8in.Input Power: 900W.No Load Speed: 27,000/min.Capacity: Plunge: 0-35mm.Weight: 2.7kg. All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Cutting: MDF4 m/sec².Vibration K Factor: 1.5 m/sec².Noise Sound Power: 100 dB(A).Noise Sound Pressure: 89 dB(A).Noise K factor: 3 dB(A).

Feature Attributes

No Load Speed:
27000 rpm
Max. Plunge Depth:
35 mm
Collet Size:
1/4 & 3/8
Input Power:
900 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome