1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. Sander Polisher Accessories
Sheepskin Bonnets
0
1
2

Sheepskin Bonnets


Select
See all variants from
£10.99Inc VAT (20%)
Up to 3% off

See all variants from £10.99

Description

Genuine 100% natural long lasting sheepskin tie-on bonnets for professional use. For polishing metal, glass fibre, wood and painted surfaces. With tie cord. Maximum 2,500rpm - Best results are obtained with a tool speed of 1,500 - 2,000rpm. Not suitable for wet use. Support pads supplied separately, see below.

Merino Sheepskin Bonnets
With a unique double skin making this the longest lasting bonnet we know. For professional use. 32mm pile.

See full description

Feature Attributes

Colour:
White
Attachment Type:
Tie-On
Pile Height:
32 mm
Maximum Speed:
2,500 rpm
Compatible Tool Type:
Polishing Machines
Compatible Materials:
Painted Surfaces,Metal,Fibre Glass,Wood
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome