1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. Sander Polisher Accessories
White Compounding Foam
0
1

White Compounding Foam


Select
See all variants from
£8.99Inc VAT (20%)
Up to 3% off

See all variants from £8.99

Description

White Compounding Foam
A range of professional polishing foams for use with all makes of power tools.

Features and Benefits
• Offers a complete surface finishing solution
• Very firm material, ideal for all modern paints including LVHM
• Excellent results with all leading makes of compound and polish

Notes
• All pads are 150mm diameter x 50mm deep

See full description

Feature Attributes

Colour:
White
Thickness:
50 mm
Overall Diameter:
150 mm
Material:
Foam
Type:
Buffing and Polishing Foam
Attachment Type:
Threaded Centre Hole
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome