HCS Plunge Cut Saw Blade Aiz 32 EPC Wood (2 608 661 904)
0
1
2
3
4

HCS Plunge Cut Saw Blade Aiz 32 EPC Wood (2 608 661 904)

Order Code: ZT1194584X

£7.39 Inc VAT (20%)


Description

The Starlock AIZ 32 EPC blade delivers precise cuts in wood. Use this product with all Starlock, Starlock Plus and Starlock Max power tools as well as common multi-tools.

Features and Benefits
• Rounded cutting edge Curved-Tec allows for precise and smooth plunge cutting.
• Sturdy mounting system reduces wobbling for controlled cuts due to direct power transmission.
• Tapered-base body minimises jamming and removes material faster.
• Length - 50mm
• Width - 32mm
• Blade Material - HCS - High Carbon Steel

See full description
Specifications for HCS Plunge Cut Saw Blade Aiz 32 EPC Wood (2 608 661 904)
  • Compatible Materials
    Flush Cutting Wooden Components
    Plunge Cutting in Softwood
    Cutting Recesses in Furniture Components
  • Type
    Blade
  • MFR Part No.
    2 608 661 904
  • Number of Pieces
    1
  • Item
    Multi Tool Accessories
  • Width
    32mm
  • Material
    HCS
  • Length
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome