Hardpoint Handsaws - No. 244 U9


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

For cutting medium thick materials. Universal toothing, hardpoint teeth for long lasting sharpness. Suitable for rip cutting and cross cutting. Screwed 1-component handle can be used for approximate 45° and 90° marking guide. 7TPI (8 points).

Feature Attributes

Mitre Angle:
90,45 °,°
Blade Coating/Finish:
Uncoated
Type:
Hand Saw
Blade Material:
Steel
Handle Material:
Plastic
Cutting Style:
Rip,Cross Cut
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome