Hook/Podger ScafFolding Key 305mm O/A

Hook/Podger ScafFolding Key 305mm O/A

Order Code: ZT1004908X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Manufactured with a hook end and cranked taper square podger end for aligning and tightening eyebolts, jacking collars and loop fixings, both ends are hardened and tempered to improve tool life.
Overall length: 305mm.
Bar diameter: 15mm.
Head width: 20mm.

See full description
Specifications for Hook/Podger ScafFolding Key 305mm O/A
  • Head Width
    20mm
  • Product Type
    Scaffolding Key
  • End Type
    Hook End
  • Standards Met
    BS2558: 1954
  • Bar Diameter
    15mm
  • Overall Length
    305mm
  • Insulated
    No
  • Type
    Open End Podger Spanner
  • Single or Double End
    Single End
  • Metric or Imperial
    Metric
  • Spanner Size
    35mm
  • End Style
    Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome