Insert Bit Set of 37 Piece

Insert Bit Set of 37 Piece

Order Code: ZT4960123S

£21.99 Inc VAT (20%)


Description

Draper Insert Bit Set 37 Piece Comprehensive bit set for use with hand and power tools Display packed in soft grip plastic case Contents:  6 x 1/4" plain slot insert bits size: 4-7mm x 25mm long   3 x 1/4" cross slot insert bits: No 1-3 x 25mm long   3 x 1/4" PZ TYPE insert bits: No 1-3 x 25mm long  7 x 1/4" Draper TX-STAR insert bits: T10-T40 x 25mm long   5 x 1/4" hexagon insert bits size: 3-6mm x 25mm long  2 x 1/4" plain slot insert bits size: 5 5 and 7 0mm x 50mm long   3 x 1/4" cross slot insert bits: No 1-3 x 50mm long   3 x 1/4" PZ TYPE insert bits: No 1-3 x 50mm long    4 x nut driving bits size: 5-10mm   1 x bit holder

See full description
Specifications for Insert Bit Set of 37 Piece
  • Tip Size
    50mm
    25mm
    4-10mm
  • Handle Material
    Plastic
  • Bit Length
    50mm
    25mm
  • Product Type
    Insert Bit Set
  • Tip Type
    Hexagon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome