M-Case Bit Set (16 Peices)
0
1
2
3
4
5
6
7
8
9

M-Case Bit Set (16 Peices)

Order Code: ZT5136700S

£11.29 Inc VAT (20%)


Description

The M-Case Bit Set (16 Pieces) includes 90 mm bits with an E 6.3 shank, made from robust S2 steel and sandblasted for durability. Featuring a range of drives, it provides reliable performance for various tasks. Ideal for professionals, this versatile set fits most common drill chucks.

Features and Benefits
• Durable S2 steel
• Fits 1/4" E 6.3 drill chucks
• T10 / T15 / T20 / T25 / T27 / T30 / T40 / PH1 / PH2 / PH3 / PZ1 / PZ2 / PZ3 / H3 / H4 / H5

See full description
Specifications for M-Case Bit Set (16 Peices)
  • Bit Material
    S2 steel
  • Number of Pieces
    16
  • MFR Part No.
    49118973
  • Tip Size
    T25
    T27
    T20
    PH3
    T40
    PH1
    PZ2
    PZ1
    T10
    T30
    PZ3
    PH2
    T15
  • Product Type
    Bit Set
  • Finish/Coating
    Sandblasted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome