S-Case Box Set (28 Peices)
0
1
2
3
4
5
6
7

S-Case Box Set (28 Peices)

Order Code: ZT5136656S

£12.29 Inc VAT (20%)


Description

The S-Case Box Set (28 Pieces) features a collection of impact-resistant bits and sockets made of robust S2 and CV steel. It includes 25 mm and 50 mm bits with strong, durable shanks and a magnetic bit holder for precise guidance. Designed for demanding tasks, this versatile set is compatible with common drill chucks and cordless impact screwdrivers, ensuring superior performance and safety.

Features and Benefits
• Works with various drill chucks
• Robust manganese-phosphated CV steel sockets
• Conveniently stores 28 pieces

See full description
Specifications for S-Case Box Set (28 Peices)
  • Bit Type
    Hex
  • Number of Pieces
    28
  • Bit Material
    S2 steel
  • MFR Part No.
    49108703

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome