1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Sets
12 Piece Pro-Torq Screwdriver Sets in Tool Control 2/3 Width Foam Inlay.

12 Piece Pro-Torq Screwdriver Sets in Tool Control 2/3 Width Foam Inlay.


See all variants from
£30.99Inc VAT (20%)
See all variants from £30.99

Description

Chrome vanadium steel blades with magnetic tips. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. DIN ISO2380/8764

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

See full description

Feature Attributes

Number of Pieces:
12
Options:
2/3 Width
Insulated:
No
Kit Type:
Screwdriver Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome