20PC FatMax Screwdriver Set UK 5-62-572
0
1
2

20PC FatMax Screwdriver Set UK 5-62-572

Order Code: ZT2117254S

£99.99 Inc VAT (20%)
£103.993.5% off

Order by 12pm, get it Tomorrow

Description

Part of the next generation STANLEY® FATMAX® professional screwdriver range, this 20 piece set contains, Flared, Parallel, Phillips and Pozi tipped screwdrivers to suit a wide range of applications. Each screwdriver possesses a unique design of a narrow waist and smooth, domed end to deliver excellent torque, speed, control and to make sure the screwdrivers perform in challenging fastening or loosening applications. With CNC precision-machined tips, carbon silicon steel blades and ergonomic colour coded ends, the set is a staple of any complete tool box.

Features and Benefits
• Tips are CNC precision-machined to provide +100% tip life when compared to the STANLEY® Cushion Grip™ screwdrivers as well as improving tool longevity and overall performance
• New and improved tips are designed to reduce the risk of cam out by providing superior dimensional fit with fasteners
• Blades are constructed from carbon silicon steel and finished with sand-blasted tips for bolstered resistance to corrosion and general wear and tear
• Handles are tri-material, with a soft grip for bolstered user comfort and control as well as being designed to reduce hand fatigue in repetitive applications
• Colour-coded ends and tip labelling allows for easy identification of the appropriate tool for each job
• Tethering hole integrated into the handle for easy storage of the tool and safety when working at heights
• 20 piece set ensures you always have the correct tool to hand no matter the application

Contents
• Parallel: 2.5mm x 50mm, 3mm x 100mm, 4mm x 100mm, 4mm x 150mm, 5.5mm x 150mm, 6.5mm x 30mm
• Flared: 4mm x 100mm, 5.5mm x 100mm, 8mm x 150mm
• Phillips: PH00 x 50mm, PH0 x 75mm, PH1 x 30mm, PH1 x 100mm, PH2 x 125mm,
PH3 x 150mm
• Pozi: PZ0 x 75mm, PZ1 x 100mm, PZ2 x 30mm, PZ2 x 125mm, PZ3 x 150mm

Typical Applications
• Construction
• DIY
• Electrical

See full description
Specifications for 20PC FatMax Screwdriver Set UK 5-62-572
  • MFR Part No.
    5-62-572
  • Tip Type
    Parallel
    Phillips
    Pozi
    Flared
  • Series
    FatMax
  • Blade Material
    Carbon Steel
  • Number of Pieces
    20
  • Tip Size
    PH0
    PZ3
    PZ0
    PH1
    PZ2
    PZ1
    PH2
    PH00
    6.5mm
    3.0mm
    2.5mm
    5.5mm
    8.0mm
    4mm
  • Blade Length
    50mm
    100mm
    125mm
    75mm
    150mm
    30mm
  • Screwdriver Type
    Standard Screwdriver
    Stubby Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome