Hi-Grip Screwdriver Set
0
1

Hi-Grip Screwdriver Set


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Designed for maximum grip under load application, these Hi-Grip screwdrivers are suited for professional use. The red moulded cushion grip gives optimum operator comfort, whilst the tough alloy steel blades with satin finish provide optimum torque deliverance. Each driver possesses a magnetic tip, hardened and ground to prolong tool life. Supplied in a clear plastic wallet, the 8 piece set contains crosspoint and flared drivers.

Features and Benefits
• Alloy steel blades are extremely durable and can withstand regular professional use
• Red moulded cushion grip handles bolster user comfort, grip and control when using
• Magnetised tips hold the fastener in place when delivering torque for an easier screw in action
• Tips are hardened and ground to prolong tool life and ensure a positive fit with fasteners
• 8 piece set contains Crosspoint and Flared tip drivers to ensure you have the correct driver to hand no matter the application
• Supplied in a clear plastic wallet to keep your tools safe

Contents
• Crosspoint: No.1 x 75, No.2 stubby, No.2 x 100, No.3 x 150
• Flared: 6.3 stubby, 6.3 x 100, 6.3 x 150, 9.3 x 250

Typical Applications
• Construction
• DIY
• Electrical

See full description

Feature Attributes

Series:
Hi-Grip
Standards Met:
DIN ISO 2380/8764
Special Features:
Magnetized Tip
Product Type:
Screwdriver Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome