Pro-Torq Precision Screwdriver Set Piece
0
1
2

Pro-Torq Precision Screwdriver Set Piece


Select
£12.39 Inc VAT (20%)


See all variants from £12.39

Description

Wiht expert quality, hardened and tempered chrome alloy steel blades, this 9 piece screwdriver set if the ideal product for professional users. Fitted ­with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. The set includes 5 parallel screwdrivers and 4 crosspoints all complete with black oxidised magnetised tips and supplied in a leatherette carry wallet.

Features and Benefits
• Alloy steel blades offer durability and strength
• Black oxidised tips bolster the product's resistance to wear and tear
• Supplied in a leatherette zip around case to protect, organise and store your screwdrivers
• Ergonomic, dual material handles give the user comfort and grip
• Magnetised tips allow for maximum torque to be delivered and keep the screws in place for precision

Contents
• Parallel: 1.4 x 40mm, 2.0mm x 40mm, 2.4mm x 75mm, 3.0mm x 75mm and 4.0mm x 100mm
• Crosspoint: PH0-3 x 40mm, PH0-2 x 75mm, PH-0 x 75mm and PH1 x 100mm

Typical Applications
• Ideal for use professionals such as electricians, plumbers, engineers, construction workers, carpenters and DIY enthusiasts

See full description

Feature Attributes

Screwdriver Type:
Precision Screwdriver
Series:
Pro-Torq
Tip Type:
Parallel,Phillips
Blade Material:
Chrome Alloy Steel
Product Reviews -
4 years ago by William Nigel
Again a good set of drivers and pricr

4 years ago by Anthony
Good quality for the price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome