1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Sets
Pro-Torq Screwdriver Set, 6 Pieces
0
1

Pro-Torq Screwdriver Set, 6 Pieces


Select
See all variants from
£16.99Inc VAT (20%)

See all variants from £16.99

Description

This 6 piece set contains PZ, Flared and Parallel tipped screwdrivers to ensure you always have the correct tool to hand. With chrome vanadium steel blades and magnetic tips, each screwdriver is designed for everyday use. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. Manufactured with a convenient hanging hole in the handle for storage, the set is supplied in a zip round wallet.

Features and Benefits
• Blades are manufactured from chrome vanadium steel for optimum durability
• Dual grip triangular handles improve user comfort and grip
• Magnetised tips hold the fastener in place allowing you to apply torque more accurately
• 6 piece set with PZ, flared and parallel tipped drivers ensures that you always have the correct tool to hand
• Supplied in a zip up wallet for ease of storage and transportation

Contents
• PZ: No.1 x 75mm, No.2 x 100mm
• Flared: 6.5mm x 150mm, 10.0mm x 250mm
• Parallel: 5.5mm x 100mm, 5.5mm x 200mm

Typical Applications
• Plumbing
• DIY
• Electrical
• Construction

See full description

Feature Attributes

Series:
Pro-Torq
Screwdriver Type:
Standard Screwdriver
Standards Met:
DIN ISO 2380/8764
Number of Pieces:
6
Special Features:
Magnetized Tip
Product Type:
Screwdriver Set
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome