1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdriver Sets
Pro-torq TORX Screwdriver Set
0
1
2

Pro-torq TORX Screwdriver Set


Select
See all variants from
£12.49Inc VAT (20%)

See all variants from £12.49

Description

Manufactured to expert quality, these TX Pro-Torq screwdrivers consist of a hardened and tempered chrome alloy steel blade paired with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. Each screwdriver also features black oxidised tips and revolving end caps.The 6 piece set is supplied in a leatherette zip around case.

Features and Benefits
• Black oxidised tip hold their shape for a positive fit with TX fasteners
• 6 piece set ensures you have the most used sizes to hand when you need it most
• Unique dual grip handle and revolving top allow the user to apply maximum torque without compromising on comfort
• Hardened and tempered chrome alloy steel blades are highly durable
• Supplied in a leatherette zip around case to keep your tools organised and protected

Contents
• TX: T6 x 40, T8 x 40, T9 x 50, T10 x 50, T15 x 60 and T20 x 60

Typical Applications
• Engineering
• DIY
• Construction

See full description

Feature Attributes

Series:
Pro-Torq
Blade Shape:
TX
Handle Material:
High Impact Plastic
Tip Type:
Torx
Standards Met:
DIN ISO 2380/8764

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome