Compound Action Shears Soft Grip 250mm

Compound Action Shears Soft Grip 250mm

Order Code: ZT4960045S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

Draper Compound Action Shears Soft Grip 250mm Straight cut chrome vanadium steel compound action blades with non-slip faces Soft grip handles with slip guards for user comfort and protection Display packed

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Compound Action Shears Soft Grip 250mm
  • Product Type
    Compound Action Shears
  • Blade Material
    Chrome Vanadium Steel
  • Length
    250mm
  • Handle Type
    Soft Grip
  • Blade Shape
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome