1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Sheet Metal Folders & Edge Setters
Mbrx Bending Rolls Hand Operated
0
1
2

Mbrx Bending Rolls Hand Operated


3 Variants From
£3,999.99

Inc VAT (20%)

See 3 Product Variants
£3,999.99

Description

All models cover the capacity range of 1.0mm to 3.0mm thickness with a rolling length of 1040mm, these heavily constructed all cast iron framed machines with high quality steel rolls have been designed for ease of operation, all rolls have wire grooves.

Feature Attributes

Model Number:

Ajax 100

Motor Rating:

4.8hp

Dust Extraction:

No

Weight:

124 kg

Belt Size:

100x2000 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome