1. Tools & Machining/
  2. Hand Tools/
  3. Pullers and Separators/
  4. Slide Hammers
Slide Hammer Puller Set
0
1
2

Slide Hammer Puller Set


2 Variants From
£89.99

Inc VAT (20%)

Up to 4% off
See 2 Product Variants
£89.99

Description

3 Jaw Internal & External Multi-function Slide Hammer Puller Set.
Slide hammer design for removing bearings from blind housings.

Features and Benefits
• Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight
• The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar
• The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position
• Durable blow moulded case

Typical Applications
• Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against.

Contents
• 6 Piece Set Contents: 1x T-bar. 1x hammer 1.2kg. 1x 3 jaw internal puller 15 - 30mm. 1x 3 jaw internal puller 30 - 80mm. 1x 3 jaw external puller 15 - 80mm. 1x blow moulded case

See full description

Feature Attributes

Additional Features:

Can be assembled for internal or external use,Fully hardened and chromed carbon steel

Product Type:

Slide Hammer Puller Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome