1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
5574 Carbide Standard Length Mini-Slot Drill

5574 Carbide Standard Length Mini-Slot Drill


Select
See all variants from
£16.99Inc VAT (20%)

See all variants from £16.99

Description

Guhring 5574 GH 100 U mini-slot drills features a solid carbide construction with 3 flutes for excellent cutting power and long lasting tool lifespan.

Features and Benefits
• Solid carbide construction for greater resistance to wear and tear
• 3 flutes for excellent cutting performance
• Suitable for a range of right handed milling applications
• Weldon shank for improved tool stability

Typical Applications
• Milling

Standards
• Shank: DIN 6535-HA/HB

See full description

Feature Attributes

Plunge Type:
Centre Cutting
Number of Flutes:
3
Shank Diameter Tolerance:
H6
Coolant Delivery:
External
Cutting Direction:
Right Hand
Flute Type:
Helical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome