Carbide Micrograin Plain Shank Milling Cutters, 2 Flute: Regular Series, Inch

Carbide Micrograin Plain Shank Milling Cutters, 2 Flute: Regular Series, Inch


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

2 Flute: Regular Series - Inch
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to Works Standards.

Inch Tolerances
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.000, -0.002.
Diameter: Over 1/4” ~ up to 1”. Tolerance: +0.000, -0.003.

See full description

Feature Attributes

Cutter Diameter Tolerance:
H10
Cutting Direction:
Right Hand
Number of Flutes:
2
Material:
Carbide,
Shank Type:
Plain Round
Shank Diameter Tolerance:
H6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome