Carbide Micrograin Plain Shank Milling Cutters, 3 Flute: Regular Series, Inch


£8.19 Inc VAT (20%)
Up to 28.5% off

See all variants from £8.19

Description

3 Flute: Regular Series - Inch
Centre cutting as standard. Offer a combination of advantages achieved with two and four flutes giving profile and peripheral milling capability in addition to slotting and plunging. Manufactured to Works Standards.

Inch Tolerances
Diameter: Over 1/16” ~ up to 1/4”. Tolerance: +0.000, -0.002.
Diameter: Over 1/4” ~ up to 1”. Tolerance: +0.000, -0.003.

See full description

Feature Attributes

Number of Flutes:
3
Material:
Carbide,
Flute Type:
Helical
Finish/Coating:
Uncoated
Cutting Direction:
Right Hand
Plunge Type:
Centre Cutting
More attributes