1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
Carbide Micrograin Plain Shank Milling Cutters, 3 Flute: Regular Series, Metric

Carbide Micrograin Plain Shank Milling Cutters, 3 Flute: Regular Series, Metric


See all variants from
£10.29Inc VAT (20%)
See all variants from £10.29

Description

3 Flute: Regular Series - Metric
Centre cutting as standard. Offer a combination of advantages achieved with two and four flutes giving profile and peripheral milling capability in addition to slotting and plunging. Manufactured to Works Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

See full description

Feature Attributes

Flute Type:
Helical
Shank Type:
Plain Round
Plunge Type:
Centre Cutting
Cutting Direction:
Right Hand
Shank Diameter Tolerance:
H6
Finish/Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome