1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
Carbide Plain Shank 2 Flute Ball Nosed Slot Drills - Regular Series - Metric

Carbide Plain Shank 2 Flute Ball Nosed Slot Drills - Regular Series - Metric


See all variants from
£11.99Inc VAT (20%)
See all variants from £11.99

Description

Regular Series - 2 Flute - Metric
For optimum performance and maximum swarf removal when plunging, slotting and routing in most materials including brass, aluminium, non ferrous and other soft materials. Manufactured to USCTi Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050.
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080.

See full description

Feature Attributes

Cutting Direction:
Right Hand
Coolant Delivery:
External
Standards Met:
USCTI Standards
Flute Type:
Helical
Shank Type:
Plain Round
Number of Flutes:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome