1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
HSS 2 Flute Threaded Shank Long Series Slot Drills - Inch
0
1

HSS 2 Flute Threaded Shank Long Series Slot Drills - Inch


See all variants from
£5.29Inc VAT (20%)
Up to 3.5% off
See all variants from £5.29

Description

Long Series 5230T.
Used for milling keyways and slots. Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.

Inch Tolerances:
Diameter: up to 1/2". Tolerance: +0.0005, -0.0013.
Diameter: Over 1/2". Tolerance: +0.0005, -0.0015.

See full description

Feature Attributes

Cutter Diameter Tolerance:
e8
Cutting Direction:
Right Hand
Standards Met:
BS 122
Length Type:
Long
Material:
High Speed Steel
Finish/Coating:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome