1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
HSS 2 Flute Threaded Shank Long Series Slot Drills - Metric
0
1

HSS 2 Flute Threaded Shank Long Series Slot Drills - Metric


See all variants from
£9.19Inc VAT (20%)
See all variants from £9.19

Description

Long Series 5230T.
Used for milling keyways and slots. Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.

METRIC TOLERANCES:
Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033;
Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038;
Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046;
Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058;
Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071;
Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.

*Based on BS122: Part 4: 1980 though specific diameter is not included.

See full description

Feature Attributes

Plunge Type:
Centre Cutting
Flute Type:
Helical
Finish/Coating:
Bright
Milling Application:
Keyways,Plunging & Slotting
Number of Flutes:
2
Series:
5230T
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome