HSS-Co 5% 2 Flute Threaded Shank Long Series Slot Drills - Metric


£11.29 Inc VAT (20%)

See all variants from £11.29

Description

Long Series Type S231T - Metric
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.

Metric Tolerances
Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033
Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038
Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046
Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058
Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071
Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089

See full description

Feature Attributes

Cutter Diameter Tolerance:
e8
Finish/Coating:
Bright
Shank Diameter Tolerance:
H6
Material:
Cobalt High Speed Steel
Material Grade:
M35
Standards Met:
BS 122
More attributes