1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
HSS-Co 5% 2 Flute Threaded Shank Short Series Slot Drills - Inch
0
1

HSS-Co 5% 2 Flute Threaded Shank Short Series Slot Drills - Inch


See all variants from
£6.99Inc VAT (20%)
Up to 16.5% off
See all variants from £6.99

Description

Short Series - Metric.
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.

Inch Tolerances:
Diameter: ~ up to 1/2". Tolerance: +0.0005, -0.0013.
Diameter: Over 1/2". Tolerance:+0.0005, -0.0015.

See full description

Feature Attributes

Finish/Coating:
Bright
Shank Type:
Threaded
Material Grade:
M35
Material:
Cobalt High Speed Steel
Number of Flutes:
2
End Mill Type:
Slot Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome