HSS-Co 5% Threaded Shank Slot Drills 3 Flute, Regular Series - Metric

HSS-Co 5% Threaded Shank Slot Drills 3 Flute, Regular Series - Metric


£12.29 Inc VAT (20%)
Up to 29% off

See all variants from £12.29

Description

Regular Series Type 5321T.
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.

Metric Tolerances:
Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00mm. Tolerance: +0.1250, -0.0000.

See full description

Feature Attributes

Number of Flutes:
3
Cutter Diameter Tolerance:
e8
Flute Type:
Helical
Material:
Cobalt High Speed Steel
Shank Type:
Threaded
Standards Met:
BS 122
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome