HSS-Co 8% 3 Flute Weldon Shank Long Series Slot Drills - Metric


Select
£35.99 Inc VAT (20%)
Up to 28.5% off


See all variants from £35.99

Description

Long Series.
Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining).

Feature Attributes

Flute Type:
Helical
Cutting Direction:
Right Hand
Finish/Coating:
Uncoated
Material Grade:
M42
Shank Diameter Tolerance:
H6
Cutter Diameter Tolerance:
e8
More attributes