1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
S611 HM - Short series end mill with 2 flutes (Metric)

S611 HM - Short series end mill with 2 flutes (Metric)


See all variants from
£22.99Inc VAT (20%)
See all variants from £22.99

Description unavailable

Feature Attributes

Number of Flutes:
2
Length of Cut:
Short
Finish:
Polished
Standards Met:
DORMER
Shank Type:
Plain Round
Flute Type:
Helical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome