1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
S714 HM - Long series end mill with 3 flutes (Metric)

S714 HM - Long series end mill with 3 flutes (Metric)


See all variants from
£52.99Inc VAT (20%)
See all variants from £52.99

Description unavailable

Feature Attributes

Material:
HM
Finish:
AlCrN
Product Series:
S714
Standards Met:
DORMER
Number of Flutes:
3
Length of Cut:
Long
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome