1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
S715 HM - Extra long series end mill with 3 flutes (Metric)

S715 HM - Extra long series end mill with 3 flutes (Metric)


See all variants from
£49.99Inc VAT (20%)
See all variants from £49.99

Description

Extra long series end mill with 3 flutes

Feature Attributes

Material:
HM
Finish:
AlCrN
Length of Cut:
Extra long
Number of Flutes:
3
Shank:
Cylindrical shank DIN 6535 HA
Product Series:
S715
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome