1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
S740 HM - Short series 90 chamfering mill with 2 flutes (Metric)

S740 HM - Short series 90 chamfering mill with 2 flutes (Metric)


See all variants from
£42.99Inc VAT (20%)
Up to 14% off
See all variants from £42.99

Description

Short series 90° chamfering mill with 2 flutes

Feature Attributes

Material:
HM
Number of Flutes:
2
Standards Met:
DORMER
Unit of Measurement:
Metric
Finish:
AlTiN
Length of Cut:
Short
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome