1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
S822 HM - Regular length slot drill with 2 flutes (Metric)

S822 HM - Regular length slot drill with 2 flutes (Metric)


See all variants from
£16.99Inc VAT (20%)
Up to 3% off
See all variants from £16.99

Description

Regular length slot drill with 2 flutes

Feature Attributes

Material:
HM
Product Series:
S822
Unit of Measurement:
Metric
Length of Cut:
Medium
Number of Flutes:
2
Shank:
Cylindrical shank DIN 6535 HA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome