1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
S902 HM - Regular length end mill with 2 flutes (Metric)

S902 HM - Regular length end mill with 2 flutes (Metric)


See all variants from
£19.99Inc VAT (20%)
Up to 4.5% off
See all variants from £19.99

Description

Regular length end mill with 2 flutes

Feature Attributes

Material:
HM
Length of Cut:
Medium
Number of Flutes:
2
Standards Met:
DORMER
Unit of Measurement:
Metric
Finish:
Bright
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome