S903 HM - Regular length end mill with 3 flutes (Metric)

S903 HM - Regular length end mill with 3 flutes (Metric)


£18.99 Inc VAT (20%)

See all variants from £18.99

Description

Regular length end mill with 3 flutes

Feature Attributes

Material:
HM
Standards Met:
DORMER
Length of Cut:
Medium
Shank:
Cylindrical shank DIN 6535 HA
Finish:
Bright
Unit of Measurement:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome