Inc VAT (20%)
Description unavailable
Material:
HM
Number of Flutes:
2
Standards Met:
DORMER
Finish:
TiAlN
Unit of Measurement:
Metric
Shank:
Cylindrical shank DIN 6535 HB
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy