1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
S933 HM - Regular length end mill with 3 flutes (Metric)

S933 HM - Regular length end mill with 3 flutes (Metric)


See all variants from
£21.99Inc VAT (20%)
See all variants from £21.99

Description unavailable

Feature Attributes

Material:
HM
Number of Flutes:
3
Length of Cut:
Medium
Standards Met:
DORMER
Finish:
TiAlN
Product Series:
S933
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome