Series 3451 HSCo 2 Flute Weldon Shank Slot Drills - Uncoated - DIN 327D - Metric


£6.09 Inc VAT (20%)

See 8 Product Variants
£6.09

Description

Series 3451 HSCo 2 Flute Slot Drills - Uncoated
Weldon Shank
Uncoated
Metric
DIN 327D
Short rigid slot drills to suit all general purpose applications, including alloyed steels, stainless steels and non-ferrous materials.

Feature Attributes

Flute Type:
Helical
Number of Flutes:
2
Shank Type:
Weldon Flat
Material:
Cobalt High Speed Steel
Finish/Coating:
Bright
Plunge Type:
Centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome