1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Mills/
  4. Slot Drills
Series 40 HSS-Co 2 Flute Threaded Shank Long Series Ball Nosed Slot Drills  - Uncoated - Metric

Series 40 HSS-Co 2 Flute Threaded Shank Long Series Ball Nosed Slot Drills - Uncoated - Metric


Select
Select
Select
See all variants from
£10.99

Inc VAT (20%)


See all variants from £10.99

Description

Series 40 - Long Series
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Cutting diameter to e8. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Shank Diameter Tolerance:

H6

Material:

Cobalt High Speed Steel

Series:

40 Long

Plunge Type:

Centre Cutting

Shank Type:

Threaded

Standards Met:

DIN 844,DIN 1835D

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome