13-24mm Flexi Ring End Socket Set 1/2" S/D 8 Piece

13-24mm Flexi Ring End Socket Set 1/2" S/D 8 Piece

Order Code: ZT1006714X

£43.99each Inc VAT (20%)
£13,197.00 minimum order value

Minimum order quantity: 300.
Currently unavailable

Description

Made from polished chrome vanadium. These tough flexi-ring end sockets are designed to allow access over long studs and for awkwardly positioned nuts and bolts. Swivels through 220°.

8 Piece Metric Set Contents:
13, 14, 15, 16, 17, 19, 22, and 24mm. Supplied with a sturdy hanging rail.

See full description
Specifications for 13-24mm Flexi Ring End Socket Set 1/2" S/D 8 Piece
  • Number of Pieces
    8
  • Finish/Coating
    Mirror Finish
  • Material
    Chrome Vanadium Steel
  • Socket Depth
    Standard
  • Size System
    Metric
  • Socket Size Range
    13mm - 24mm
  • Drive Size
    1/2in
  • Includes
    Hanging Rail
    Sockets: 13, 14, 15, 16, 17, 19, 22, and 24mm
  • Set Type
    Flexi-Ring End Sockets Set
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome