09047 - P1645S Fireball  Diesel/Paraffin Space Heater 230V (13amp)

09047 - P1645S Fireball Diesel/Paraffin Space Heater 230V (13amp)


Select
£939.99 Inc VAT (20%)


See all variants from £939.99

Description

Powerful space heater ideal for heating in factories, warehouses, garages, farm buildings and workshops. Can be used with diesel,paraffinor kerosene without adjusting settings

Key Features:
■ Approximate heating area: 1,154m³
■ Extra thick stainless steel casing for prolonged life
■ Combustion chamber manufactured from AISI 430 stainless steel with aluminised steel heat exchangers for better cooling
■ External fuel filter for easier access and less downtime
■ Tough hydrocarbon, cold temperature resistant, shockprrof polythene 42 litre fuel tank
■ Danfoss fuel pump system
■ Automatic control panel for ease-of-use
■ Wheel mounted
■ 2 year warranty

See full description

Feature Attributes

Voltage:
230 V
Case Material:
Stainless Steel
Overall Width:
400 mm
Overall Depth:
1030 mm
Plug Amperage Rating:
13 A
Type:
Space Heater
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome