Box Spanner Set Double End Steel

Box Spanner Set Double End Steel


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Manufactured from high quality steel tube and zinc plated for corrosion resistance, this double ended box spanner set possesses 7 metric sized box spanners. Each spanner is supplied with a tommy bar.

Features and Benefits
• Tubes are manufactured from steel for optimum durability
• Each piece is zinc plated for bolstered resistance to corrosion
• Supplied with tommy bars
• 7 piece set ensures you have the correct sized box spanner to hand for varied applications

Contents
• 6 x 7mm
• 8 x 9mm
• 10 x 11mm
• 12 x 13mm
• 14 x 15mm
• 16 x 17mm
• 18 x 19mm

Typical Applications
• Engineering
• Automotive
• Construction

See full description

Feature Attributes

Finish/Coating:
Zinc-Plated
Single or Double End:
Double End
Type:
Box Spanner Set
Material:
Steel
Wrench Type:
Box Spanner Set
Insulated:
No
Product Reviews -
2 years ago by Jeffrey
Brilliant service, super delivery well packed

5 years ago by Neil
Great team, fast and responsive.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome