1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Spanner Sets

CV Open End Spanner Set Piece


Select
See all variants from
£24.99Inc VAT (20%)
Up to 13% off

See all variants from £24.99

Description

Chrome vanadium steel with a satin finish body and highly polished heads, with a 15° offset.
DIN 3110.

Contents
6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17 and 18 x 19mm.

See full description

Feature Attributes

Standards Met:
DIN 3110
Material:
Chrome Vanadium Steel
Metric or Imperial:
Metric
Finish/Coating:
Satin
Type:
Open Ended Spanner Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome