Inc VAT (20%)
Manufactured from chrome vanadium steel with a highly polished mirror finish, these flare nut ring spanners are designed to fit over the pipe to give a positive location on the nut. Suited for use on hydraulic pipes and brake pipes, the set contains 5 metric sized pieces that have a highly polished.
Features and BenefitsManufactured from chrome vanadium steel for maximum resilienceHighly polished mirror finish repels dirt and makes for an easier tool clean5 piece set ensures you have the correct sized tool to hand no matter the applicationFits over pipes to guarantee a positive location on the nutContents8 x 10mm9 x 11mm12 x 14mm13 x 15mm16 x 17mm or 5/16" x 3/8"3/8" x 7/16"1/2" x 9/16"5/8" x 11/16"Typical ApplicationsEngineering AutomotiveManufacturingStandardsASME B107.4
Type:
Flare Nut Spanner Set
Standards Met:
ASME B107.4.
Finish/Coating:
Mirror Finish
Material:
Chrome Vanadium Steel
Product Type:
Flare Nut Spanner Set
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy