Metric Combination Spanner Set, 14 Pieces


£26.99 Inc VAT (20%)


See all variants from £26.99

Description

Supplied as a set of 14, this metric combination spanner set is ideal for professional use. Manufactured from chrome vanadium steel with a satin finish body and highly polished heads, each product has a 15° open-jaw angle to shank and ring end offset. Arrives in a plastic wallet to easily store your tools.

Features and benefits
• Constructed from chrome vanadium steel for durability
• Highly polished heads repel dirt and grime to make cleaning easy
• 15° open-jaw angle allows for loosening and fastening of nuts even at awkward angles
• Containing spanner between 6-19mm to ensure you always have the correct size to hand

Typical Applications
• Automotive
• Construction
• Engineering
• DIY
• Plumbing

Standards
• Conforms to DIN 3113
• Conforms to BS 192: 1982

See full description

Feature Attributes

Material:
Chrome Vanadium Steel
Type:
Combination Spanner Set
Finish/Coating:
Chrome Satin
Product Reviews -
3 years ago by Alan
spanners, what else? working well

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome