1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Spanner Sets
Metric Combination Spanner Set
0
1

Metric Combination Spanner Set


Select
See all variants from
£19.99Inc VAT (20%)

See all variants from £19.99

Description

Innovative ratcheting open-end design. 72-teeth ratcheting system needs only 5°
movement to operate ratchet. Ideal for use in confined spaces. Chrome plated mirror
finish prevents oil and dirt from adhering to the tool.
Conformance to ASME B107.100-2010.
8 Piece Set Contents:
8, 10, 12, 13, 14, 15, 17 and 19mm.

See full description

Feature Attributes

Material:
Chrome Vanadium Steel
Type:
Combination Spanner Set
Metric or Imperial:
Metric
Standards Met:
DIN3113
Finish/Coating:
Mirror Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome