1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Spanner Sets
Metric Combination Spanner Set

Metric Combination Spanner Set


2 Variants From
£41.99

Inc VAT (20%)

Up to 16% off
See 2 Product Variants
£41.99

Description

With 18 spanners ranging from 6mm to 24mm, this metric combination spanner set is ideal for professional use. Manufactured from chrome vanadium steel with a highly polished mirror finish. Each spanner has one ring end and one open end for multiple uses. Complete with a long reach and wall drive. Supplied in a plastic wallet for safe keeping.

Features and Benefits
• Contains spanners from 6mm to 24mm to ensure you always have the correct size no matter the application
• Manufactured from chrome vanadium steel making for a durable product
• Supplied in a flexible plastic wallet for easy storage and organisation of your tools
• Mirror finish to prevent dirt from adhering to the tools for simple cleaning

Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing

Standards
• Conforms with ANSI B107.6

See full description

Feature Attributes

Finish/Coating:

Mirror Finish

Standards Met:

ASME B107.6.

Type:

Combination Spanner Set

Metric or Imperial:

Metric

Material:

Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome